Shop All Sink Drains
Novatto
Pop-Up Drain, Chrome
Mfr # PUD-CH
Zoro # G404852103
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 2.6 in.
- Overall Width 2.6 in.
- Height - Drains 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # PUD-CH
- Zoro # G404852103
- UPC # 783583856973
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.6 in. |
Overall Width | 2.6 in. |
Height - Drains | 9 in. |
Details
Material of Construction - Drains | Brass |
Finish | Chrome |
Description
Solid Brass Vessel Sink Pop-Up Drain without Overflow, Chrome Finish
- •Solid brass construction
- •Includes rubber seals and fastener for installation
- •9-inches total length; Fits any standard 1.75-inch drain opening
- •Limited lifetime warranty; cUPC approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000p-AFC-RF-L7-3-93083)
- VALTERRA COMPRESSION STEM FOR PHOENIX/STREAMWAY, FITS HOT & COLD HDLS, BRASS (PF284012)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 400 Micron, 2-1/2" O.D., 9 7/8 in H (SF400-9.8BC444DB-75)
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- NOVATTO Novatto Pop-Up Drain, Oil Rubbed Bronze (PUD-ORB)
- NOVATTO Pop-Up Drain with Overflow, Chrome (PUD-CH-O)
- NOVATTO Novatto Strainer Drain, Oil Rubbed Bronze (STD-ORB)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- HATCO Drain Assy For - Part# 5.30.009 (5.30.009)
- Novatto Sink Drains