Shop All Bathroom Sinks
Novatto
Novatto TIS-324C CHIARO Clear Slipper Glass Vessel Sink; 21.5 Inches Wide
Mfr # TIS-324C
Zoro # G404007589
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # TIS-324C
- Zoro # G404007589
- UPC # 783583857581
- Country of Origin China
- Category Bathroom Sinks
Description
The Chiaro is an oval slipper vessel constructed of clear high tempered glass. It's a great choice for a new sophisticated look! Novatto uses advanced technology, including computerized glass processing, to produce unique glass basins with unmatched structural integrity and longevity. Internal testing has found these glass vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. Oblong vessel, clear High tempered glass Outer dimensions 21.5 by 15 by 5.5-inches; 1.5-inch drain opening Standard U.S. plumbing connection; Limited Dimensions: Length: 21.5 Width: 15 Height: 5.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8316G014)
- LEGEND VALVE 3/8" BRONZE TEE NO LEAD (310-102NL)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations (BS12001/16)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- NOVATTO Blue Onyx Vessel Sink with Matte Black Umbrella Drain (NOSV-BOMB)
- NOVATTO MISCELA Blue Glass Vessel Bath Sink Set in Oil Rubbed Bronze (NOHP-G19026ORB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-LMMB)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- Novatto Bathroom Sinks