Shop All Bathroom Sink Faucets
Novatto
Novatto FALLS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze/ Tea Glass
Mfr # GF-001ORB-T
Zoro # G904852054
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Body Material Brass
- Weight 4.5 lb.
- Height 13.25 in.
- Width 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-001ORB-T
- Zoro # G904852054
- UPC # 783583856843
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 13.25 in. |
Width | 7 in. |
Length | 7 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 4.5 lb. |
Fastener Finish | Tea Glass |
Description
Waterfall Vessel Faucet, Oil Rubbed Bronze Finish with Brown Glass
- •Waterfall faucet with oil rubbed bronze finish and brown glass; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 low lead compliant
- •Limited lifetime warranty; Always ready customer support - Let your style flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mikah Robe Hook in Matte Black (Y0703BL)
- SHARKBITE Push-to-Connect End Stop, 1-1/2 in Tube Size, Brass, Brass (UXL0441)
- TOUGH GUY Gray Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV65)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX2)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- Novatto Bathroom Sink Faucets