Shop All Bathroom Sink Faucets
Novatto
MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze
Mfr # BM-114ORB
Zoro # G604852040
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 4 lb.
- Length 7 in.
- Height 12.5 in.
- Width 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # BM-114ORB
- Zoro # G604852040
- UPC # 793420704725
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 7 in. |
Height | 12.5 in. |
Width | 2 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 4 lb. |
Description
Single Lever Vessel Faucet, Oil Rubbed Bronze Finish
- •Vessel faucet with oil rubbed bronze finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC/NSF Certified
- •ADA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Screw, Hampton and Williamsburg (918428-0070A)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- ZURN Strainer, Floor Sink , Dome (P1900-SEMI-DOME)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- ZURN Sensor Faucet (Z6955-XL-S-E-MV)
- Novatto Bathroom Sink Faucets & Accessories