Shop All Bathroom Sink Faucets
Novatto
MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze
Mfr # NBF-061ORB
Zoro # G404852035
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 5.9 lb.
- Width 8 in.
- Height 6 in.
- Length 2.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NBF-061ORB
- Zoro # G404852035
- UPC # 744271938913
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 8 in. |
Height | 6 in. |
Length | 2.25 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 5.9 lb. |
Description
Contemporary Single Handle Lav Faucet in Oil Rubbed Bronze
- •Single Handle Lav Faucet in Oil Rubbed Bronze
- •Solid brass construction
- •Drain sold separately
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 100m, PK20 (255049-75)
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Coal Black (240327)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China3/4"X520" (02142)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- DELTA Dual Handle 5-1/2" to 10-1/2" Mount, 3-hole 8" wall installation Hole Service Specialty Faucet (28T9-AC)
- Novatto Bathroom Sink Faucets