Shop All Bathroom Sinks
Novatto
Lunar Marble Vessel Sink and Matte Black Umbrella Drain
Mfr # NOSV-LMMB
Zoro # G104938091
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone/ Matte Black
- Overall Length 17
- Overall Width 17
- Overall Height 5.75
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NOSV-LMMB
- Zoro # G104938091
- UPC # 744271940268
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 |
Overall Width | 17 |
Overall Height | 5.75 |
Details
Color | Polished Stone/ Matte Black |
Weight | 26 |
Finish | Matte Black |
Description
Made with nature as both guide and inspiration, Novatto's marble vessel will add character and charm specific to your bath. Our lunar marble vessel sinks come from around the world, giving you a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each 17-inch vessel is beautifully unique in tones of black and white. Because marble is formed by Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results apply the included Glacier Ice sealer. Included with the sink is Novatto's umbrella drain (UPD-MB), constructed of solid brass for strength and durability. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust. Novatto's customer service is always here to answer any technical product questions or help you select a matching faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 4" Wafer Flange Stainless Steel Double Disc Check Valve (0400-300WTTTM-T)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 1st Check Kit)
- MOEN COMMERCIAL Retrofit Kit, Toilet, Top Mount, 1.6 GPF (8310R16)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow (TP-V07W)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- NOVATTO Purple Painted Glass Vessel Bathroom Sink Set, Gun Metal (TIG-8123PGM)
- KOHLER Iron Plains Capsule Drop-In/Undermount Bathroom Sink (20213-0)
- Novatto Bathroom Sinks