Shop All Bathroom Sinks
Novatto
LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
Mfr # NOHP-G031ORB
Zoro # G004938122
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Overall Length 17.75
- Overall Width 17.75
- Overall Height 4.5
- Weight 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NOHP-G031ORB
- Zoro # G004938122
- UPC # 766150332087
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17.75 |
Overall Width | 17.75 |
Overall Height | 4.5 |
Details
Color | Oil Rubbed Bronze |
Weight | 23 |
Finish | Oil Rubbed Bronze |
Description
Laghetto, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round sink has a unique hand painted design of marbled forest green, brown and gold tones. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Laghetto has a standard 1.75-inch drain opening. The set includes an oil rubbed bronze pop-up drain and matching mounting ring. In-house testing has found these vessels to be very durable and forgiving.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2200P-8-8)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM1)
- JOHN GUEST Barbed End Stop, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4612S-10PK)
- NOVATTO Coffee Marble Vessel Bathroom Sink (NOSV-CM)
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-LMMB)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth (G0012780)
- Novatto Bathroom Sinks