Novatto

KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material Solid Brass
  • Weight 4.6 lb.
  • Length 6.5 in.
  • Width 12 in.
  • Height 2.5 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.5 in.
Width 12 in.
Height 2.5 in.

Details

Finish Brushed Nickel
Body Material Solid Brass
Weight 4.6 lb.

Description

Two Handle Contemporary Wall-Mount Bath Faucet in Brushed Nickel, Valve Included


  • •Solid brass construction; High pressure ceramic cartridge
  • •AB1953 Low Lead Compliant; cUPC and NSF certified
  • •Dual Handle Control
  • •Fully includes: Spout, handles, supply lines, mounting hardware and rough in valve
  • •Drain assembly not included

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.