Shop All Bathroom Sink Faucets
Novatto
JAX Widespread 2-Handle Lavatory Faucet in Chrome with Drain
Mfr # NBF-127CH-PUD
Zoro # G604851913
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 8 lb.
- Length 6 in.
- Width 12.5 in.
- Height 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NBF-127CH-PUD
- Zoro # G604851913
- UPC # 744271939866
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 6 in. |
Width | 12.5 in. |
Height | 4 in. |
Details
Finish | Chrome |
Body Material | Brass |
Weight | 8 lb. |
Description
Standard 8-inch Widespread 2-Handle Bathroom Faucet in Chrome with Pop-up Drain
- •Double handle rofessional grade faucet with solid brass pop-up drain
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support
- •Supply lines, valvles and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- ZURN Water Pressure Reducing Valve, 2-1/2 In. (212-500XL)
- SMITH-COOPER Square Plug, Forged, 3000, 4" (4308002372)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- Novatto Bathroom Sink Faucets & Accessories