Shop All Bathroom Sink Faucets
Novatto
FALLS Single Lever Waterfall Vessel Faucet Set, Oil Rubbed Bronze/ Tea Glass
Mfr # GF-001ORB-T-PUD
Zoro # G904852078
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Body Material Brass
- Weight 6 lb.
- Width 7 in.
- Length 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-001ORB-T-PUD
- Zoro # G904852078
- UPC # 744271936315
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 7 in. |
Length | 7 in. |
Height | 13.25 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 6 lb. |
Fastener Finish | Tea Glass |
Description
Oil Rubbed Bronze with Brown Glass Waterfall Vessel Faucet, Matching Pop-up Drain, Mounting Ring and Glacier Ice Sealer
- •Waterfall faucet with oil rubbed bronze finish and brown glass; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount faucet installation; 1.5-inch diameter hole required
- •Pop-up includes rubber seals and fastener for installation; 8 3/4-inches total length; Fits any standard 1.75-inch drain opening
- •Limited lifetime warranty; AB1953 low lead compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,304, Thrd (4381032340)
- KEENEY MFG Deco Push Popup Drain Bn (PF0717-BN)
- LEGEND VALVE 2" x 8" 316 SS NIPPLE (316-172)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- AMERICAN STANDARD Wristblade Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540175.002)
- Novatto Bathroom Sink Faucets & Accessories