Shop All Bathroom Sink Faucets
Novatto
FALLS Single Lever Waterfall Vessel Faucet Set, Matte Black/ Smoke Glass
Mfr # GF-001MB-S-PUD
Zoro # G804851874
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Body Material Brass
- Weight 6 lb.
- Height 13.25 in.
- Width 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-001MB-S-PUD
- Zoro # G804851874
- UPC # 744271939095
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 13.25 in. |
Width | 7 in. |
Length | 7 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 6 lb. |
Fastener Finish | Smoke Glass |
Description
Waterfall Vessel Faucet in Matte Black Finish with Matching Pop-up, Mounting Ring and Sealer
- •Lifetime limited warranty
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount faucet installation; 1.5-inch diameter hole required
- •Pop-up includes rubber seals and fastener for installation; 8 3/4-inches total length; Fits any standard 1.75-inch drain opening
- •Combo Includes: Faucet, Drain, Mounting Ring and Glacier Ice Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- LIQUIFIT Push-to-Connect Unequal Union Elbow, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6302 56 60WP2)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- ZURN Sensor Faucet (Z6913-XL-MV)
- Novatto Bathroom Sink Faucets