Shop All Bathroom Sinks
Novatto
DISTORTO Glass Vessel Bathroom Sink
Mfr # NOHP-G027
Zoro # G604937914
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 16.5
- Overall Width 16.5
- Overall Height 5.75
- Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # NOHP-G027
- Zoro # G604937914
- UPC # 783583856348
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 |
Overall Width | 16.5 |
Overall Height | 5.75 |
Details
Color | Brown |
Weight | 14 |
Description
Distorto, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of brown with assorted spots. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), and PUD-CH (chrome). Suggested matching Novatto mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), and MR-001CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male NPT Carbon Steel Bull Plug, Round Head (0338198351)
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- ZORO SELECT 3/8" x 7" Black Pipe Nipple Sch 40 (5P644)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- NOVATTO Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow (TP-V07W)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- Novatto Bathroom Sinks