Shop All Bathroom Sink Faucets
Novatto
DALYSS Contemporary Vessel Faucet, Matte Black
Mfr # BM-012MB
Zoro # G804851928
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 6.1 lb.
- Length 5 in.
- Width 2 in.
- Height 12.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # BM-012MB
- Zoro # G804851928
- UPC # 793420704602
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 5 in. |
Width | 2 in. |
Height | 12.5 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 6.1 lb. |
Description
Single Lever Vessel Faucet, Matte Black Finish
- •Vessel faucet with matte black finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC/NSF Certified
- •Limited lifetime warranty; Always ready customer support - Let your style flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress union, 2" x 2" (25725)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- LAMBRO Connectr Alum Duct 3" (DAC3C)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-ABCP)
- Novatto Bathroom Sink Faucets