Shop All Bathroom Sink Faucets
Novatto
CRAVE Single Lever Waterfall Vessel Faucet in Matte Black
Mfr # GF-135MB
Zoro # G204851993
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 4.7 lb.
- Length 5.5 in.
- Height 10.5 in.
- Width 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-135MB
- Zoro # G204851993
- UPC # 744271939774
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 5.5 in. |
Height | 10.5 in. |
Width | 2.5 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 4.7 lb. |
Description
Novatto Single Lever Matte Black Waterfall Vessel Faucet, Single Hole Application
- •Single handle vessel faucet in matte black
- •Single hole deck mount installation; 1.5-inch hole needed
- •Limited lifetime warranty
- •Constructed of solid brass with high pressure ceramic cartridge
- •Drain sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- JONES STEPHENS Shower Valve, Self-Closing, 7" Pull Chain (S05100)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (706130-06)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- ZURN Sensor Faucet (Z6957-XL-F-BN)
- Novatto Bathroom Sink Faucets & Accessories