Shop All Kitchen Faucets
Novatto
Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze
Mfr # NKF-H07ORB
Zoro # G304852050
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Overall Width 10.5 in.
- Length (In.) 10.5 in.
- Height 26 in.
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NKF-H07ORB
- Zoro # G304852050
- UPC # 611851931858
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Width | 10.5 in. |
Length (In.) | 10.5 in. |
Height | 26 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •2-inch wide spout extends up to 30-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Clch108 Filter, PK 2 (CLCH108)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS #150 - Hex Nipple - 3/4" x 1/2" MNPT (ZUSA-PF-431)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel (38190-BN)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (1100-XKABCP)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.7 (0048-UA6)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- KOHLER Graze Three-Hole Kitchen Faucet Escutcheon (22071-BL)
- WEST BEND Faucet (P69-104)
- ALFI BRAND Polished Chrome Sensor Gooseneck Pull Down Kitchen Faucet (ABKF3262-PC)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-WH-DST)
- Novatto Kitchen Faucets & Accessories