Shop All Bathroom Sinks
Novatto
Coffee Marble Vessel Bathroom Sink
Mfr # NOSV-CM
Zoro # G204937765
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone
- Overall Length 17
- Overall Width 17
- Overall Height 5.75
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NOSV-CM
- Zoro # G204937765
- UPC # 783583855686
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 |
Overall Width | 17 |
Overall Height | 5.75 |
Details
Color | Polished Stone |
Weight | 24 |
Description
Made with nature as both guide and inspiration, Novatto's coffee marble vessels will add character and charm to your bath. Our marble sinks come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each 17-inch round vessel sink is beautifully unique in tones of brown with white veining. Because marble is from Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-MB (matte black), UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- GROHE Universal Diverter Starlight Chrome (45187000)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110617)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- NOVATTO Porcelain Vessel Sink Combo with Oil Rubbed Bronze Faucet, Drain and Sealer (NSFC-01141136ORB)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- Novatto Bathroom Sinks