Shop All Bathroom Sinks
Novatto
COETANEO Glass Vessel Bathroom Sink
Mfr # TIS-316G
Zoro # G804937820
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Overall Length 18
- Overall Width 18
- Overall Height 4.5
- Weight 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # TIS-316G
- Zoro # G804937820
- UPC # 783583857468
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18 |
Overall Width | 18 |
Overall Height | 4.5 |
Details
Color | clear |
Weight | 13 |
Description
The Coetaneo is a wide, shallow single layer clear black vessel constructed of thick 1/2 inch high tempered glass. As an industry leader in glass vessels, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. This vessel sink will add a splash of modern drama to any bath and decor. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
This sink is 18-inches round and has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
This sink is 18-inches round and has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- DIXON EZ Handle, 3"- 5" (RHEZ34)
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- NOVATTO DISTORTO Glass Vessel Bathroom Sink (NOHP-G027)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- NOVATTO MISCELA Blue Glass Vessel Bath Sink Set in Oil Rubbed Bronze (NOHP-G19026ORB)
- AMERICAN IMAGINATIONS 24.25-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. (AI-32559)
- Novatto Bathroom Sinks