Shop All Bathroom Sink Faucets
Novatto
CENTURY Watersense Vessel Faucet, Chrome
Mfr # BM-359CHWS
Zoro # G004852015
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Weight 4.5 lb.
- Height 13.75 in.
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # BM-359CHWS
- Zoro # G004852015
- UPC # 744271937558
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 13.75 in. |
Width | 2.5 in. |
Length | 7.75 in. |
Details
Finish | Chrome |
Body Material | Brass |
Weight | 4.5 lb. |
Color | Brushed Nickel |
Description
Traditional Watersense Vessel Faucet, Chrome Finish
- •Vessel faucet with chrome finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC/NSF Certified
- •Meets Watersense flow rate requirements. Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Autoclavable Bedpan 14-3/8" x 11-3/8" Plastic, Blue (541-5070-0000)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- DIXON Legris by Push-In Elbow, 1/4 x 3/8 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30096014)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- Novatto Bathroom Sink Faucets