Shop All Bathroom Sink Faucets
Novatto
CENTURY Vessel Faucet, Oil Rubbed Bronze
Mfr # BM-359ORB
Zoro # G104851970
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Body Material Brass
- Weight 4.5 lb.
- Length 7.75 in.
- Width 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # BM-359ORB
- Zoro # G104851970
- UPC # 783583856799
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 7.75 in. |
Width | 2.5 in. |
Height | 13.75 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 4.5 lb. |
Description
Traditional Vessel Faucet, Oil Rubbed Bronze Finish
- •Vessel faucet with oil rubbed bronze finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC/NSF Certified
- •Limited lifetime warranty; Always ready customer support - Let your style flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- Novatto Bathroom Sink Faucets