Shop All Bathroom Sink Faucets
Novatto
CASCADE Single Lever Waterfall Vessel Faucet, Chrome
Mfr # GF-057CH
Zoro # G604852064
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Weight 5 lb.
- Color Brushed Nickel
- Height 11.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-057CH
- Zoro # G604852064
- UPC # 793420704640
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 11.75 in. |
Width | 3.375 in. |
Length | 4 in. |
Details
Finish | Chrome |
Body Material | Brass |
Weight | 5 lb. |
Color | Brushed Nickel |
Description
Waterfall Vessel Faucet, Solid Chrome Finish
- •Waterfall vessel faucet with chrome finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support - Let your style flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Campbell Collection Metal Towel Ring Bright Chrome Finish (BC2CP30)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230E)
- LEGEND VALVE 3/4" BRZ INSERT COUPLING NL (312-164NL)
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- Novatto Bathroom Sink Faucets & Accessories