Shop All Bathroom Sinks
Novatto
Carrera White Marble Vessel Sink and Matte Black Umbrella Drain
Mfr # NOSV-CWMB
Zoro # G804938209
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone / Matte Black
- Overall Length 17
- Overall Width 17
- Overall Height 5.75
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NOSV-CWMB
- Zoro # G804938209
- UPC # 744271940206
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 |
Overall Width | 17 |
Overall Height | 5.75 |
Details
Color | Polished Stone / Matte Black |
Weight | 26 |
Finish | Matte Black |
Description
With nature as both guide and inspiration, Novatto's white Carrara marble vessel will add character and charm specific to your bath. Our marble vessel sinks come from around the world to provide you with a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each 17-inch vessel is beautifully unique in white with gray veining. Because marble is formed by Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. With thick 5/8-inch sidewalls these sinks weigh roughly 25 pounds. Included with the sink is Novatto's matte black umbrella drain (UPD-MB), constructed of solid brass for strength and durability.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Push Button Assembly, Toilets and Urinals (303365)
- ZORO SELECT Repair Clamp, Four Bolt, 1 In, 304SS (330-0512)
- NIBCO PRESS SYSTEM Couping, Roll Stop, 2-1/2", Press Ends (9002655PC)
- DRAINAGE INDUSTRIES 1-1/2 In. ABS Thermoplastic Full-Flow Sump Pump Check Valve (CV01.5)
- NOVATTO Novatto TCU-005AN Cordoba Pequeno Small Copper Drop in Bath Sink; Antique (TCU-005AN)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- NOVATTO BILBOA Copper Vessel Bathroom Sink, Antique (TCV-003AN)
- NOVATTO TARTARUGA Oval Glass Vessel Bathroom Sink Set, Brushed Nickel (NOHP-G012-8031BN)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- ANZZI Jonas Vessel Sink in Frosted Blue (S122)
- Novatto Bathroom Sinks