Shop All Bathroom Sinks
Novatto
Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain
Mfr # NOSV-CWSMB
Zoro # G104937858
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone
- Overall Length 12
- Overall Width 19.5
- Overall Height 6
- Weight 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # NOSV-CWSMB
- Zoro # G104937858
- UPC # 744271940251
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 12 |
Overall Width | 19.5 |
Overall Height | 6 |
Details
Color | Polished Stone |
Weight | 28 |
Finish | Matte Black |
Description
Inspired by nature, Novatto's white Carrara marble vessel will add character and charm to any bath or powder room. These natural marble sinks come from around the world to become your one-of-a-kind bath centerpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each stone vessel sink is beautifully unique in tones of white and grey. The high sides are 6 inches tall while the center dips down to 4 inches. While they are consistent from piece to piece, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. For best cleaning results apply the included Glacier Ice to help protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-MB), constructed of solid brass for strength and durability. Finished in oil rubbed bronze, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch ABS Combination Wye (6794303)
- PARKER TUBE FERRULE 12MM X 8MM (0127 12 08)
- ACE TRADING - NIPPLE NIPPLE GALV 1.5""X5.5"" (567-055AH)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08T6)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- NOVATTO Blue Onyx Vessel Sink with Matte Black Umbrella Drain (NOSV-BOMB)
- NOVATTO MISCELA Blue Glass Vessel Bath Sink Set in Oil Rubbed Bronze (NOHP-G19026ORB)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- Novatto Bathroom Sinks