Shop All Bathroom Sinks
Novatto
Blue Onyx Vessel Sink with Matte Black Umbrella Drain
Mfr # NOSV-BOMB
Zoro # G604938249
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone/ Matte Black
- Overall Length 17
- Overall Width 17
- Overall Height 5.75
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NOSV-BOMB
- Zoro # G604938249
- UPC # 744271940138
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 |
Overall Width | 17 |
Overall Height | 5.75 |
Details
Color | Polished Stone/ Matte Black |
Weight | 26 |
Finish | Matte Black |
Description
Made from one of Earth's most precious stones, Novatto's blue onyx vessel will add character and charm to your bath or powder room. These natural onyx vessels come from around the world to provide you with a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is elegant and unique in tones of light blue and cream white. Because blue onyx is a product of mother nature, each sink will vary slightly in color and veining. They're designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Included is Novatto's umbrella drain (UPD-MB), constructed of solid brass for strength and durability. Finished in matte black, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Inner Air Filter 100-541 For Kohler 25 083 03-S (100-541)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-BN)
- ZORO SELECT Flange, 1 1/2 In, Socket, 1360 PSI (6551-H 112)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5001)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Lunar Marble Vessel Bathroom Sink (NOSV-LM)
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- NOVATTO Novatto TCU-005AN Cordoba Pequeno Small Copper Drop in Bath Sink; Antique (TCU-005AN)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- Novatto Bathroom Sinks