Shop All Bathroom Sinks
Novatto
Black and White Porcelain Bath Sink with Faucet Hole, No Overflow
Mfr # NP-01134BW
Zoro # G604938140
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Black and White
- Overall Length 16
- Overall Width 21.5
- Overall Height 5.75
- Weight 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # NP-01134BW
- Zoro # G604938140
- UPC # 744271937893
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16 |
Overall Width | 21.5 |
Overall Height | 5.75 |
Details
Color | Polished Black and White |
Weight | 28 |
Description
Timeless colors. Black and White. Add a touch of contemporary flare with this refreshing and stylish porcelain sink from Novatto. The outside edge is enriched in a rich black color while the inside is a bright white. Stylish slopes corners make this sink a focal piece while the extra sink width make it fully functional for washing hands. Combining quality and design to each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. A standard 1.5-inch faucet hole make installation a breeze. A faucet is not included. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto lav faucet for a bathroom masterpiece. Outside dimensions for the sink measure 22-inches by 15.75-inches.
This sink has a standard 1.75-inch drain opening on center with no overflow. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome) or PUD-MB (matte black). A mounting ring is not needed for this sink as it sits flat on top of the counter. For best cleaning results apply Glacier Ice to keep it looking like new for years to come. Novatto's customer service is always here to answer any additional technical product questions or help you choose a faucet.
This sink has a standard 1.75-inch drain opening on center with no overflow. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome) or PUD-MB (matte black). A mounting ring is not needed for this sink as it sits flat on top of the counter. For best cleaning results apply Glacier Ice to keep it looking like new for years to come. Novatto's customer service is always here to answer any additional technical product questions or help you choose a faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 2.0)
- ZORO SELECT Shower Rebuild Kit, For Gerber Faucets (RBK1827)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-112)
- NOVATTO Blue Onyx Vessel Sink with Matte Black Umbrella Drain (NOSV-BOMB)
- NOVATTO Carrera White Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-CWMB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- NOVATTO Purple Painted Glass Vessel Bathroom Sink Set, Gun Metal (TIG-8123PGM)
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- Novatto Bathroom Sinks