Shop All Bathroom Sinks
Novatto
Black and Silver Painted Glass Vessel Sink Set in Matte Black
Mfr # NSFC-023001MB
Zoro # G604937938
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Matte Black
- Overall Length 16.5
- Overall Width 16.5
- Overall Height 5.5
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # NSFC-023001MB
- Zoro # G604937938
- UPC # 744271940466
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 |
Overall Width | 16.5 |
Overall Height | 5.5 |
Details
Color | Matte Black |
Weight | 20 |
Finish | Matte Black |
Description
Harmonize your bath with Novatto's hand painted glass vessel and matching matte black waterfall faucet. The Godere vessel features a bold hand-painted design of black and silver. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching matte black mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16.5" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching matte black mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16.5" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ36)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/EPDM, Socket (TC2300SE)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- ZORO SELECT Tubing, 1/4 In OD, Polyurethane, 100 Ft (4HL92)
- NOVATTO Porcelain Vessel Sink Combo with Oil Rubbed Bronze Faucet, Drain and Sealer (NSFC-01141136ORB)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO BILBOA Copper Vessel Bathroom Sink, Antique (TCV-003AN)
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-LMMB)
- NOVATTO TARTARUGA Oval Glass Vessel Bathroom Sink Set, Brushed Nickel (NOHP-G012-8031BN)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- Novatto Bathroom Sinks