Shop All Bathroom Sinks
Novatto
BILBOA Copper Vessel Bathroom Sink, Antique
Mfr # TCV-003AN
Zoro # G004937859
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique
- Overall Length 18
- Overall Width 14
- Overall Height 6
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # TCV-003AN
- Zoro # G004937859
- UPC # 783583856485
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18 |
Overall Width | 14 |
Overall Height | 6 |
Details
Color | Antique |
Weight | 10 |
Finish | Antique |
Description
Truly a classic, the Bilboa is an oval vessel constructed from recycled copper by our master artisans in Mexico. Through years of experience passed down from previous generations, the end result is a one-of-a-kind masterpiece. Made from extra thick 14 gauge copper, the Bilboa has a beautiful antique finish. Copper has a soft luxurious look and is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will usually become a richer, darker color. The patina creates a unique look of complementing dark tones. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
Standard 1.5-inch drain for U.S. plumbing connections. Suggested Novatto matching oil rubbed bronze strainer drain (STD-ORB) and oil rubbed bronze faucet (BM-359ORB) will complement this sink beautifully. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/4".
Standard 1.5-inch drain for U.S. plumbing connections. Suggested Novatto matching oil rubbed bronze strainer drain (STD-ORB) and oil rubbed bronze faucet (BM-359ORB) will complement this sink beautifully. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/4".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Toilet Tissue Holder (11415-BN)
- COLDER 3/8" Barb x Insert Coupler (PLC2200612)
- MEC Tee Block, 1-1/8 in. Nut (ME1702B)
- NIBCO 3" NOM C Copper Coupling with Stop (901 3)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO Blue Onyx Vessel Sink with Matte Black Umbrella Drain (NOSV-BOMB)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- ELKAY Sink, 8-Piece Steel Mounting Clips (LKUCLIP8)
- Novatto Bathroom Sinks