Shop All Faucet Repair and Maintenance
Novatto
6-inch Bathroom Faucet Deck Plate, Oil Rubbed Bronze
Mfr # D2-ORB
Zoro # G004851971
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Width 2.5 in.
- Length (In.) 6.25 in.
- Height 0.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # D2-ORB
- Zoro # G004851971
- UPC # 611851931933
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Width | 2.5 in. |
Length (In.) | 6.25 in. |
Height | 0.25 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Description
- •Covers the outer two holes on a 4-inch center set
- •Solid brass construction reinforced with PVC insert
- •Measures 6.25-iches x 2.5-inches
- •Center hole measures 1.25-inches in diameter
- •Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 3-Bolt Mount Hush Cushion (1047AMC)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (04164-0030)
- TYGON Tubing, Braided, Poly, 1 In, Clear (AZY02064)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Brushed Nickel (D2-BN)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Matte Black (D2-MB)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- NOVATTO 10-inch Kitchen Faucet Deck Plate, Chrome (D1-CH)
- AMERICAN STANDARD Btm-Top Mtg Kit W/Bar HingeLinen (760234-100.2220A)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- T&S BRASS Washer, Seat, Push Button, Gray For - Part# Ts22X (TS22X)
- Novatto Faucet Repair and Maintenance