Shop All Faucet Repair and Maintenance
Novatto
6-inch Bathroom Faucet Deck Plate, Matte Black
Mfr # D2-MB
Zoro # G204851948
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length (In.) 6.25 in.
- Height 0.25 in.
- Overall Width 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # D2-MB
- Zoro # G204851948
- UPC # 611851931926
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 6.25 in. |
Height | 0.25 in. |
Overall Width | 2.5 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Description
- •Covers the outer two holes on a 4-inch center set
- •Solid brass construction reinforced with PVC insert
- •Measures 6.25-iches x 2.5-inches
- •Center hole measures 1.25-inches in diameter
- •Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Brushed Nickel (D2-BN)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Oil Rubbed Bronze (D2-ORB)
- NOVATTO 10-inch Kitchen Faucet Deck Plate, Chrome (D1-CH)
- PROPLUS Brass Lead Free Cartridge for MOEN Single-Handle Faucets (153063)
- CHICAGO FAUCET Econo-Flow Spray Outlet, 0.5 GPM (E2605JKABCP)
- SLOAN Repair Kit Efx8A Battery Case Kit (Capacitance) (3324113)
- Novatto Faucet Repair and Maintenance