Shop All Faucet Repair and Maintenance
Novatto
6-inch Bathroom Faucet Deck Plate, Chrome
Mfr # D2-CH
Zoro # G004397998
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Height 0.25 in.
- Width 2.5 in.
- Length 6.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # D2-CH
- Zoro # G004397998
- UPC # 611851931919
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.25 in. |
Width | 2.5 in. |
Length | 6.25 in. |
Details
Material | Brass |
Finish | Chrome |
Description
- •Covers the outer two holes on a 4-inch center set
- •Solid brass construction reinforced with PVC insert
- •Measures 6.25-iches x 2.5-inches
- •Center hole measures 1.25-inches in diameter
- •Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1X.50-PL-316)
- REDHAT 24/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A451V)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A205A2F)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Oil Rubbed Bronze (D2-ORB)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Matte Black (D2-MB)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Brushed Nickel (D2-BN)
- NOVATTO 10-inch Kitchen Faucet Deck Plate, Chrome (D1-CH)
- KISSLER Face Stopper, Chrome, Lift Connection, 4-1/8" (58-1149)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-ABRCF)
- DANCO Ready-Fit Clear Bathroom and Kitchen Faucet Handles (9D00080846)
- Novatto Faucet Repair and Maintenance