Shop All Faucet Repair and Maintenance
Novatto
6-inch Bathroom Faucet Deck Plate, Brushed Nickel
Mfr # D2-BN
Zoro # G304851978
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25 in.
- Length (In.) 6.25 in.
- Body Material Brass
- Overall Width 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # D2-BN
- Zoro # G304851978
- UPC # 611851931902
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.25 in. |
Length (In.) | 6.25 in. |
Overall Width | 2.5 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Description
- •Covers the outer two holes on a 4-inch center set
- •Solid brass construction reinforced with PVC insert
- •Measures 6.25-iches x 2.5-inches
- •Center hole measures 1.25-inches in diameter
- •Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert x MPT (5-Pack), 5PK (ABTMA345PK)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 60 18)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7150101)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Oil Rubbed Bronze (D2-ORB)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Matte Black (D2-MB)
- NOVATTO 10-inch Kitchen Faucet Deck Plate, Chrome (D1-CH)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-011-001)
- AMERICAN STANDARD Escutcheon Cap Cover For Ultramix (010540-0020A)
- CHICAGO FAUCET 2 1/2 In. Three-Wing Canopy Handle (950-COLDJKCP)
- Novatto Faucet Repair and Maintenance