Shop All Faucet Repair and Maintenance
Novatto
10-inch Kitchen Faucet Deck Plate, Chrome
Mfr # D1-CH
Zoro # G904397999
original price:
$26.00
35% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.25 in.
- Height 0.375 in.
- Length 9.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # D1-CH
- Zoro # G904397999
- UPC # 611851931872
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.25 in. |
Height | 0.375 in. |
Length | 9.75 in. |
Details
Material | Brass |
Finish | Chrome |
Description
- •Covers the two outer holes on a three hole kitchen sink
- •Solid brass construction reinforced with PVC insert
- •Measures 9.75-inches x 2.25-inches
- •Center hole measures 1.375-inches in diameter
- •Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy (4381034470)
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- RICHMOND Gasket Kit For Waterheater (RP20063)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Matte Black (D2-MB)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Brushed Nickel (D2-BN)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Oil Rubbed Bronze (D2-ORB)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6913-XL-1)
- ZURN Poppet Assembly, For Z83600-XL (G62682)
- CHICAGO FAUCET Pot And Kettle Filler (515-ABCP)
- Novatto Faucet Repair and Maintenance