Shop All Negative Air Machines
Novatek
Negative Air Machine, 5 Amps, 40" H
Mfr # G1009V
Zoro # G9871550
product price: $1,720.99
/ea
Free Shipping & Returns
$1,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Dia. 10 in
- Width 23 in
- Air Flow without HEPA Filter 1,400 cfm
- Construction Polyethylene
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G1009V
- Zoro # G9871550
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Discharge Dia. | 10 in |
Width | 23 in |
Height | 40 in |
Prefilter Size | 16 in x 16 in x 1 in |
Main Filter Size | 16 in x 16 in x 11-1/2 in |
Length | 20 in |
Overall Width | 23 in |
Overall Height | 40 in |
Overall Depth | 20 in |
Inlet Diameter | 12 in |
Outlet Diameter | 10 in |
Overall HxWxD | 40 in x 23 in x 20 in |
Description
Industrial Air Scrubber, Variable Speed Thermally Protected Motor, HP 1 hp, Voltage 115 V AC, 5 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 150 to 1100 cfm, Air Flow without HEPA Filter 1,400 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 16 in x 16 in x 1 in, Prefilter Type Pleated, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 58, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 91 lb, Includes Hour Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2394-5)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-173)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U38 (478U38)
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- HEPACART Medical Air Scrub, 1000cfm, 5/8 hp, Silver (HFAIR1100)
- Novatek Negative Air Machines