Shop All Negative Air Machines
Novatek
Negative Air Machine, 5 Amps, 40" H
Mfr # G1005
Zoro # G9871447
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow with HEPA Filter 150 to 1100 cfm
- Air Flow without HEPA Filter 1,400 cfm
- Vacuum Gauge Yes
- Decibels Depends On Speaker Selected
- Prefilter Type Pleated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G1005
- Zoro # G9871447
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Discharge Dia. | 10 in |
Height | 40 in |
Width | 23 in |
Main Filter Size | 16 in x 16 in x 11-1/2 in |
Length | 20 in |
Prefilter Size | 16 in x 16 in x 1 in |
Inlet Diameter | 12 in |
Outlet Diameter | 10 in |
Overall Height | 40 in |
Overall HxWxD | 40 in x 23 in x 20 in |
Overall Depth | 20 in |
Overall Width | 23 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 1 hp, Voltage 115 V AC, 5 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 150 to 1100 cfm, Air Flow without HEPA Filter 1,400 cfm, Filtration Bag, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 16 in x 16 in x 1 in, Prefilter Type Pleated, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 58, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 91 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H (406ORJ)
- ANSELL Cut Resistant Gloves, Green/Black, S, PR (80-813)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M (DXG-E01-10M)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19L418)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- AIR-CARE TurboJet Max Negative Air Machine (FG0062)
- KONTROL KUBE Filter, Pre-Filter, PK12 (6562-U-C12)
- Novatek Negative Air Machines