Shop All Negative Air Machines
Novatek
Negative Air Machine, 5 Amps, 40" H
Mfr # G1000
Zoro # G9871429
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- Height 40 in
- Prefilter Size 16 in x 16 in x 1 in
- Decibels Depends On Speaker Selected
- Air Flow with HEPA Filter 150 to 1100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G1000
- Zoro # G9871429
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 40 in |
Prefilter Size | 16 in x 16 in x 1 in |
Length | 20 in |
Discharge Dia. | 10 in |
Main Filter Size | 16 in x 16 in x 11-1/2 in |
Width | 23 in |
Overall Height | 40 in |
Outlet Diameter | 10 in |
Inlet Diameter | 12 in |
Overall Depth | 20 in |
Overall Width | 23 in |
Overall HxWxD | 40 in x 23 in x 20 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 1 hp, Voltage 115 V AC, 5 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 150 to 1100 cfm, Air Flow without HEPA Filter 1,400 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 16 in x 16 in x 1 in, Prefilter Type Pleated, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 58, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 91 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Pink Camo Frame, Gray, Gray Scratch-Resistant (15342)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5136)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- Novatek Negative Air Machines