Shop All Negative Air Machines
Novatek
Negative Air Machine, 3 Amps, 21" H
Mfr # G0701CRT
Zoro # G9871377
product price: $1,403.99
/ea
Free Shipping & Returns
$1,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prefilter Size 16 in x 16 in x 2 in
- Discharge Dia. 12 in
- HP 1/2 hp
- Motor Variable Speed Thermally Protected
- Air Inlet 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G0701CRT
- Zoro # G9871377
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Prefilter Size | 16 in x 16 in x 2 in |
Discharge Dia. | 12 in |
Main Filter Size | 16 in x 16 in x 3 in |
Length | 22 in |
Width | 22 in |
Height | 21 in |
Overall Depth | 22 in |
Inlet Diameter | 10 in |
Overall Width | 22 in |
Overall Height | 21 in |
Outlet Diameter | 12 in |
Overall HxWxD | 21 in x 22 in x 22 in |
Description
Industrial Air Scrubber, Variable Speed Thermally Protected Motor, HP 1/2 hp, Voltage 115 V AC, 3 A Amps, Height 21 in, Length 22 in, Width 22 in, Air Flow with HEPA Filter 250 to 750 cfm, Air Flow without HEPA Filter 700 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 3 in, Prefilter Size 16 in x 16 in x 2 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 10 in, Decibels 51, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 45 lb, Includes Dolly with Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge/Filter Adapter, PK2 (701)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-D-01)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- Novatek Negative Air Machines