Shop All Negative Air Machines
Novatek
Negative Air Machine, 15 Amps, 31" H
Mfr # G2130
Zoro # G9871340
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 12 in
- Amps 15 A
- Construction Polyethylene
- Filtration HEPA
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatek
- MFR # G2130
- Zoro # G9871340
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Width | 31 in |
Prefilter Size | 24 in x 24 in x 1 in |
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Length | 26 in |
Height | 31 in |
Discharge Dia. | 12 in |
Inlet Diameter | 12 in |
Overall Depth | 26 in |
Overall Height | 31 in |
Overall Width | 31 in |
Outlet Diameter | 12 in |
Overall HxWxD | 31 in x 31 in x 26 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 135 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- KONTROL KUBE Filter, Pre-Filter, PK12 (6562-U-C12)
- Novatek Negative Air Machines