Shop All Negative Air Machines
Novatek
Negative Air Machine, 15 Amps, 31" H
Mfr # G2112
Zoro # G9871587
product price: $2,043.99
/ea
Free Shipping & Returns
$2,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prefilter Size 24 in x 24 in x 1 in
- Prefilter Type Pleated
- HP 2 hp
- Air Inlet 12 in
- Includes Hour Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G2112
- Zoro # G9871587
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Prefilter Size | 24 in x 24 in x 1 in |
Discharge Dia. | 12 in |
Width | 31 in |
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Length | 26 in |
Height | 31 in |
Overall HxWxD | 31 in x 31 in x 26 in |
Overall Depth | 26 in |
Inlet Diameter | 12 in |
Overall Width | 31 in |
Overall Height | 31 in |
Outlet Diameter | 12 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 135 lb, Includes Hour Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Replacement Flag, Reflexite X, Orange (FS8025-16-O)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, M, PK12 (3611M)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- Novatek Negative Air Machines