Shop All Negative Air Machines
Novatek
Negative Air Machine, 15 Amps, 31" H
Mfr # G2105
Zoro # G9871456
product price: $1,524.99
/ea
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtration Bag
- Discharge Dia. 12 in
- Air Flow with HEPA Filter 1000 to 2000 cfm
- Prefilter Size 24 in x 24 in x 1 in
- Main Filter Size 24 in x 24 in x 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G2105
- Zoro # G9871456
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Discharge Dia. | 12 in |
Prefilter Size | 24 in x 24 in x 1 in |
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Height | 31 in |
Width | 31 in |
Length | 26 in |
Overall HxWxD | 31 in x 31 in x 26 in |
Overall Depth | 26 in |
Overall Height | 31 in |
Overall Width | 31 in |
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration Bag, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 135 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- ACCUFORM Banner, Forklifts Are Not, 28 x 96 In. (MBR891)
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- Novatek Negative Air Machines