Shop All Negative Air Machines
Novatek
HEPA Negative Air Machine, 5 Amps, 40" H
Mfr # G1007B
Zoro # G9871465
product price: $1,778.99
/ea
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Filter Size 16 in x 16 in x 11-1/2 in
- Voltage 115 V AC
- HP 1 hp
- Prefilter Size 16 in x 16 in x 1 in
- Filtration HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G1007B
- Zoro # G9871465
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Main Filter Size | 16 in x 16 in x 11-1/2 in |
Prefilter Size | 16 in x 16 in x 1 in |
Width | 23 in |
Height | 40 in |
Discharge Dia. | 10 in |
Length | 20 in |
Inlet Diameter | 12 in |
Overall Depth | 20 in |
Overall Height | 40 in |
Overall Width | 23 in |
Overall HxWxD | 40 in x 23 in x 20 in |
Outlet Diameter | 10 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 1 hp, Voltage 115 V AC, 5 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 150 to 1100 cfm, Air Flow without HEPA Filter 1,400 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 16 in x 16 in x 1 in, Prefilter Type Pleated, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 58, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- SEE ALL INDUSTRIES Mirror, Full Dome, Steel, 18" (PVS18-360)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262GAS-10PK)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Orange/Yellow, Spandex, Neoprene (EXO-HZA-02-S)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- PURAERO Negative Air Machine, Blue, 115 V, 1/4 hp (PA-600-HAS)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- KONTROL KUBE Filter, Pre-Filter, PK12 (6562-U-C12)
- Novatek Negative Air Machines