Shop All Negative Air Machines
Novatek
HEPA Negative Air Machine, 15 Amps, 31" H
Mfr # G2122
Zoro # G9871578
product price: $3,414.99
/ea
Free Shipping & Returns
$3,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow with HEPA Filter 1000 to 2000 cfm
- Vacuum Gauge Yes
- Filtration HEPA
- Motor 2 Speed Thermally Protected
- Air Flow without HEPA Filter 2,700 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatek
- MFR # G2122
- Zoro # G9871578
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Discharge Dia. | 12 in |
Length | 26 in |
Width | 31 in |
Height | 31 in |
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Prefilter Size | 24 in x 24 in x 4 in |
Overall Depth | 26 in |
Overall Height | 31 in |
Outlet Diameter | 12 in |
Overall Width | 31 in |
Overall HxWxD | 31 in x 31 in x 26 in |
Inlet Diameter | 12 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 4 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 72, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Elastic Strap (ARKYN-FAB)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- AEROSPACE AMERICA AEROSPACE 2000 ECONOMY NEGATIVE AIR (9143)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- Novatek Negative Air Machines