Shop All Stainless Steel Hose Assembly
Novaflex
Food Hose, 3" ID x 5 ft., Burgundy
Mfr # 6507-48-5-TRI-TRI
Zoro # G5982512
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 5 ft
- Fitting Type FIP x FIP
- Hose Color Burgundy
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6507-48-5-TRI-TRI
- Zoro # G5982512
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 5 ft |
Fitting Size | 3 in x 3 in |
Bend Radius | 18 in |
Hose Outside Dia. | 3 63/64 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 63/64 in, Hose Length 5 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Burgundy, Vacuum Rating 28.00 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 18 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- WATTS Vacuum Breaker, 3/4 In., GHT, 125 psi (8BC)
- DELTA Delta Signature Pullouts Wand Assembly - Pull-Out - 1.5 GPM Stainless (RP60732SS)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- PARKER Tri-Clamp Stainless 1-1/2In 36In Braided Hose (24UFTS1010S6-36)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- SHARKBITE TLT CNNTR 1/2""PUSHX16"" (24686)
- Novaflex Stainless Steel Hose Assembly