Shop All Stainless Steel Hose Assembly
Novaflex
Food Hose, 3" ID x 15 ft., Burgundy
Mfr # 6507-48-15-TRI-TRI
Zoro # G5982914
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Hose Color Burgundy
- Fitting Type FIP x FIP
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6507-48-15-TRI-TRI
- Zoro # G5982914
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Fitting Size | 3 in x 3 in |
Hose Fitting B Size | 3 in |
Bend Radius | 18 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 63/64 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 63/64 in, Hose Length 15 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Burgundy, Vacuum Rating 28.00 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 18 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, Wall, Spray (77-9005RP)
- THRIFCO PLUMBING 1 Inch PVC Threaded Cap SCH 40 (8113720)
- NIBCO 1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow (607R 11/4x1)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished Chrome (D12136-26)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- PROLINE SERIES Braided Ss Steam Dryer Installation Kit PK3 (496-994)
- Novaflex Supply Lines