Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 4" ID x 10 ft.
Mfr # 6200-64-10-C X E
Zoro # G5983623
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 10 ft
- Hose Color Gray
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6200-64-10-C X E
- Zoro # G5983623
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 10 ft |
Fitting Size | 4 in x 4 in |
Hose Outside Dia. | 4 13/16 in |
Bend Radius | 0 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 13/16 in, Hose Length 10 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 400 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 140 Degrees F, Standards FDA, Bend Radius 0 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-BV)
- ZSI Beta Clamps, Standard, 2 In Tube, AL (S6032S-AL)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU3)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- THE OUTDOOR PLUS 1/2 Whistle Free Hose 24 (OPT-240)
- Novaflex Supply Lines