Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 3" ID x 5 ft.
Mfr # 6300-48-5-C X E
Zoro # G5982180
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 3 in x 3 in
- Fitting Type Cam and Groove C x Cam and Groove E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6300-48-5-C X E
- Zoro # G5982180
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 5 ft |
Fitting Size | 3 in x 3 in |
Hose Outside Dia. | 3 3/4 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Bend Radius | 9 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/4 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 9 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Pivot Nut, Legend and Chateau Kitchen (92309)
- WATTS Automatic Air Vent Valve, 1/2 In, Brass (FV-4M1- 1/2)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- TEMPLETON 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (TE881361)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- SWAGELOK Stainless 1/4In 1/4In 1/4In 100Ft Braided Hose (SS-FM4TA4TA4-1200)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- THE OUTDOOR PLUS 1/2 Whistle Free Hose 24 (OPT-240)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- Novaflex Supply Lines