Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 3" ID x 15 ft.
Mfr # 6505-48-15-C X E
Zoro # G5983212
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Fitting Type Cam and Groove C x Cam and Groove E
- Hose Color Purple
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6505-48-15-C X E
- Zoro # G5983212
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Fitting Size | 3 in x 3 in |
Bend Radius | 16 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 31/32 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 31/32 in, Hose Length 15 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 16 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NPG)
- ZORO SELECT Water Heater Element (SG1077 430406)
- ZORO SELECT Tubing, 12mm OD, Nylon, Natural, 100 Ft (2VDZ7)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- SHARKBITE TLT CNNTR 1/2""PUSHX16"" (24686)
- RUBBER FAB Tri-Clamp Stainless 3/4In 8Ft Braided Hose (12RFXF16TC16TCSSEP-96)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- SENIOR FLEXONICS Stainless 3In 11-3/4In Braided Hose (OD2524.5C)
- Novaflex Stainless Steel Hose Assembly