Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 3" ID x 15 ft.
Mfr # 6300-48-15-TRI-TRI
Zoro # G5983781
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 3 in x 3 in
- Fitting Type FIP x FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6300-48-15-TRI-TRI
- Zoro # G5983781
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 3/4 in |
Bend Radius | 9 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/4 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 9 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- PROLINE SERIES Braided Ss Steam Dryer Installation Kit PK3 (496-994)
- Novaflex Supply Lines