Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 3" ID x 10 ft.
Mfr # 6505-48-10-TRI-TRI
Zoro # G5983693
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 10 ft
- Hose Color Purple
- Fitting Type FIP x FIP
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6505-48-10-TRI-TRI
- Zoro # G5983693
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 10 ft |
Fitting Size | 3 in x 3 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 31/32 in |
Bend Radius | 16 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 31/32 in, Hose Length 10 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Vacuum Rating 28.00 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 16 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Ball Vlv Brss Sweat 3/4" (119-4-34)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- CONTINENTAL Food Grade Hose, 1" ID x 10 ft., Clear (NFW100-10TC-G)
- Novaflex Stainless Steel Hose Assembly