Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 3" ID x 10 ft.
Mfr # 6300-48-10-C X E
Zoro # G5983124
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 3 in x 3 in
- Fitting Type Cam and Groove C x Cam and Groove E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6300-48-10-C X E
- Zoro # G5983124
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 10 ft |
Fitting Size | 3 in x 3 in |
Bend Radius | 9 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 3/4 in |
Hose Fitting A Size | 3 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/4 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 9 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Wall Hydrant Handle Kit (630-7965)
- LEGEND VALVE 3/4" T-758 S.S. Y-STRAINER (113-494)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- TRC STAINLESS 1IN 76IN BRAIDED HOSE (UFBX-1-06-06-76)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- CONTINENTAL Food Grade Hose, 1" ID x 10 ft., Clear (NFW100-10TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 15 ft., White (FTH200-15TC-G)
- Novaflex Supply Lines