Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 2" ID x 5 ft.
Mfr # 6300-32-5-TRI-TRI
Zoro # G5983501
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 2 in x 2 in
- Fitting Type FIP x FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6300-32-5-TRI-TRI
- Zoro # G5983501
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 5 ft |
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Outside Dia. | 2 1/2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Transfer Valve Trim W/ Lever Handle (T73140-4-CP)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- SWAGELOK Stainless 1/4In 1/4In 1/4In 100Ft Braided Hose (SS-FM4TA4TA4-1200)
- CONTINENTAL Food Grade Hose, 1" ID x 15 ft., Clear (NFW100-15TC-G)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- PARKER Tri-Clamp Stainless 1-1/2In 36In Braided Hose (24UFTS1010S6-36)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05NN-G)
- Novaflex Supply Lines