Shop All Stainless Steel Hose Assembly
Novaflex
Food Grade Hose Assembly, 1" ID x 15 ft.
Mfr # 6505-16-15-TRI-TRI
Zoro # G5984253
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 15 ft
- Fitting Type FIP x FIP
- Hose Color Purple
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6505-16-15-TRI-TRI
- Zoro # G5984253
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 15 ft |
Fitting Size | 1 in x 1 in |
Hose Outside Dia. | 1 33/64 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Bend Radius | 4 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 33/64 in, Hose Length 15 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Vacuum Rating 28.00 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 4 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RID Rid 32910 Model 10 Tubing & Conduit Cutter - 4 in. (32910)
- COMPONENT HARDWARE Encore Brass Chrome Plated Add-On Faucet with 12" Spout Retail Package (KL55-7012SE1Z)
- APOLLO EXPANSION PEX PEX-A Expansion Tool Kit with 1/2 in., 3/4 in. and 1 in. Expander Heads (EPXTOOLKIT)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L (FTG-12-A-A-CS-60)
- Novaflex Stainless Steel Hose Assembly